SMH MB50-16 Shell Mill Holders with the MB Modular Boring Connection System

Article no.: 4550205
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4550205
EAN / GTIN 7291075140682
Manufacturer number 4550205
L-Number L23900 389

Description

Description:

Shell Mill Holders, Body Diameter (BD) 32 mm, Body Length (LB) 15 mm, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) MB50

Feature:

  • Body Diameter (BD) 32 mm
  • Body Length (LB) 15 mm
  • Clamping Length Workpiece Side (LSCWS) 17 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Shank Size (SS) MB50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart