EMH MB50-3/8 Weldon and Whistle Notch Side-Lock Holders with the MB Modular Boring Connection System

Article no.: 4550183
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4550183
EAN / GTIN 7291075140477
Manufacturer number 4550183
L-Number L23900 475

Description

Description:

  • Modular Boring Systems
  • Connection Diameter Workpiece Side (DCONWS): 0.38″
  • Shank Size (SS): MB50

Feature:

  • Connection Diameter Machine Side (DCONMS): 1.969″
  • Connection Diameter Workpiece Side (DCONWS): 0.38″
  • Connection Size (CSI): W.375
  • Coolant Supply Property (CSP): Coolant Thru
  • Protruding Length (LPR): 2.05″
  • Shank Size (SS): MB50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart