CATI 40 MB63 MB Modular Boring System Connections with Caterpillar AD Form Tapered Shanks

Article no.: 4550094
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 4550094
    EAN / GTIN 7291075143973
    Manufacturer number 4550094
    L-Number L23900 135

    Description

    Description:

    Modular Boring Systems ,Connection Diameter Workpiece Side (DCONWS) 63″ ,Shank Size (SS) 40

    Feature:

    • Connection Code Machine Side (CCMS): CAT
    • Connection Diameter Workpiece Side (DCONWS): 63″
    • Connection Size (CSI): MB63
    • Coolant Supply Property (CSP): Coolant Thru
    • Protruding Length (LPR): 3.937″
    • Shank Size (SS): 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart