BHF MB80-125X114 Fine Boring Heads with a 2 µm Direct Diametric Adjustment for a Diameter Range of 2.5 up to 500 mm

Article no.: 4550027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550027
EAN / GTIN 7291075268232
Manufacturer number 4550027
L-Number L23900 107

Description

Description:

Boring Heads, Body Diameter (BD) 125 mm, Connection Diameter Machine Side (DCONMS) 80 mm, Cutting Diameter Maximum (DCX) 500 mm, Cutting Diameter Minimum (DCN) 135 mm, Functional Length (LF) 63 mm

Feature:

  • Body Diameter (BD) 125 mm
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Cutting Diameter Maximum (DCX) 500 mm
  • Cutting Diameter Minimum (DCN) 135 mm
  • Functional Length (LF) 63 mm
  • Rotational Speed Maximum (RPMX) 4000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart