Centring square 130 mm

Article no.: 455000 130
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £28.51 /pcs.
on request
In stock
321 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Beam graduations 150 mm
Error limit 0.3 arc min.
Stock length 130 mm
Slide beam cross section 15×4.0 mm
for maximum shaft ⌀ 190 mm
Material Stainless steel, INOX
Type of product Centring square

Identification numbers & Classifications

Article number 455000 130
EAN / GTIN 4045197205988
Manufacturer number 455000 130

Description

Version:

Precision steel version with mm graduation on the beam. Functional faces precision ground, remaining faces precision machined.

Application:

For marking the centre point of round plates and shafts. Centre is marked crosswise 2 - 3 times.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart