Injection line wrench 14 mm Outside 12-point profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 4550-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 4550-5
    EAN / GTIN 4000896149582
    Manufacturer number 4550-5
    L-Number L60200 1

    Description

    Description:

    Application:
    Injection lines Wrench size 14 mm
    • The special design of the socket ensures proper seat of the injection line fitting
    • FIAT ∙ CITROËN ∙ PEUGEOT ∙ RENAULT and IVECO models with Common Rail engines
    • Injection line screw connection e.g. on BMW ∙ MERCEDES-BENZ ∙ VW
    • Operation of the exhaust temperature sensor on VAG diesel engines from Euronorm 6
    • Long design
    • Inside square Drive 12.5 = 12
    • Open double hexagon socket for injection lines
    • The torque-controlled screw tightening required by the manufacturer can be achieved by using a HAZET torque wrench (observe manufacturer specifications)
    • Surface: chrome-plated
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Outside 12-point profile
    • Wrench size: 14 mm
    • Dimensions / length: 119 mm
    • Diameter d1 (output side): 27 mm
    • Diameter d2 (drive side): 22.9 mm
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart