Injection line spanner ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 12-point profile ∙ Size 21 mm

Article no.: 4550-21
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4550-21
EAN / GTIN 4000896204137
Manufacturer number 4550-21
L-Number L60140 5656

Description

Description:

Application:
Operation of the union nut on the high-pressure line on the injection valve common rail injection system
  • Professional operating of the screwed connection on injection line
  • DAF Euro 6 engines MX11/ MX13 e.g. XF ∙ CF
  • Inside square Drive 12.5 = 12
  • Open double hexagon socket for injection lines
  • The tightening torque required by the manufacturer is achieved by using a HAZET torque wrench (observe manufacturer specifications)
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point profile
  • Wrench size: 21 mm
  • Dimensions / length: 91 mm
  • Diameter d1 (output side): 33 mm
  • Diameter d2 (drive side): 32 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart