Spare chain

Article no.: 4548930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chain

Identification numbers & Classifications

Article number 4548930
EAN / GTIN 4017981122283
Manufacturer number 4548930
L-Number L60160 4829

Description

Description:

Spare chain 1.1/2-8

Feature:

  • 1000 V insulated: no
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 1.1/2-8
  • Total length [mm]: 1.080 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart