GFIS ER32X70-ER32 Floating Reamer ER Collet Chuck with ER Shank for High Speed Cutting Reamers

Article no.: 4548175
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Short drill chuck

Identification numbers & Classifications

Article number 4548175
EAN / GTIN 7291075369090
Manufacturer number 4548175
L-Number L24120 2913

Description

Description:

Reamer Holders, Connection Size (CSI) ER32

Feature:

  • Connection Size (CSI) ER32
  • Overall Length (OAL) 133 mm
  • Radial Float (RFI) 0.22 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart