GTIN ER32 ISO 2.50X2.00 ER Collet Tapping Attachments, Tension and Compression ISO Type for CNC Milling and Turret Lathe Machines

Article no.: 4548072
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4548072
EAN / GTIN 7291075150674
Manufacturer number 4548072
L-Number L24120 2701

Description

Description:

Collet Chucks, Connection Diameter Machine Side (DCONMS) 32 mm, Shank Size (SS) ER32

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Connection Diameter Workpiece Side (DCONWS) 2.5 mm
  • Drive Size (DRVS) 20 mm
  • Shank Size (SS) ER32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart