GTIN ER32 DIN 3.50X2.70 ER Collet Tapping Attachments, Tension and Compression DIN Type for CNC Milling and Turret Lathe Machines

Article no.: 4548061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4548061
EAN / GTIN 7291075150841
Manufacturer number 4548061
L-Number L24120 2629

Description

Description:

Collet Chucks, Shank Size (SS) ER32

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 3.5 mm
  • Drive Size (DRVS) 20 mm
  • Shank Size (SS) ER32

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart