HSK A100 CF4-S Modular Connections (CLICKFIT) with HSK DIN69893/A Tapered Shanks

Article no.: 4548042
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4548042
EAN / GTIN 7291075143294
Manufacturer number 4548042
L-Number L24120 2600

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 47 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Shank Size (SS) 100

Feature:

  • Body Length (LB) 47 mm
  • Connection Code Machine Side (CCMS) HSK01C1000$$$$
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Protruding Length (LPR) 76 mm
  • Shank Size (SS) 100

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart