DIN69871 40 CF4-S DIN69871 Form ADB Tapered Shanks to CLICKFIT Adapters

Article no.: 4548020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4548020
EAN / GTIN 7291075143188
Manufacturer number 4548020
L-Number L24120 2526

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Connection Diameter Workpiece Side (DCONWS) 25 mm, Protruding Length (LPR) 44.1 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 44.5 mm
  • Body Length (LB) 25 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Connection Diameter Workpiece Side (DCONWS) 25 mm
  • Connection Retention Knob Thread Size (CRKS) M16
  • Flange Diameter (DF) 63.55 mm
  • Overall Length (OAL) 112.5 mm
  • Protruding Length (LPR) 44.1 mm
  • Shank Length (LS) 68.4 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart