″TYRE TROLLEY″

Article no.: 4547
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trolley with handle

Identification numbers & Classifications

Article number 4547
EAN / GTIN 4017976045474
Manufacturer number 4547
L-Number L90080 1320

Description

Version:

mounted

Description:

Smart dolly for easy transport and effective storage of normal-sized wheels and tyres. Designed for 8 tyres or 4 complete wheel sets. Practical hardware skip for storing small parts. Allows for easy and secure stacking. Compatible with the fetra tyre trucks 2032 and 2033.

Feature:

Total load capacity (kg): 180
Height of loading platform (mm): 140
Total length (mm): 700
Total width (mm): 700
Total height (mm): 140
Tyres: Solid rubber
Wheel size (mm): 100 x 30
Note: diameter 700 mm

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart