″TYRE TROLLEY″

Article no.: 4546
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trolley with handle

Identification & Classification

Article number 4546
Copy
EAN / GTIN 4017976045467
Copy
Manufacturer number 4546
Copy
L-Number L90080 1319
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Smart dolly for easy transport and effective storage of normal-sized wheels and tyres. Designed for 8 tyres or 4 complete wheel sets. Practical hardware skip for storing small parts. Allows for easy and secure stacking. Compatible with the fetra tyre trucks 2032 and 2033.

Feature:

Total load capacity (kg): 120
Height of loading platform (mm): 110
Total length (mm): 630
Total width (mm): 630
Total height (mm): 110
Tyres: TPE
Wheel size (mm): 75 x 25
Note: diameter 630 mm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart