L-key with T-handle ComfortGrip Hexagonal ball end with side drive, matt chrome-plated 3.0 mm

Article no.: 45454
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45454
EAN / GTIN 4010995454548
Manufacturer number 45454

Description

Description:

  • Application: Allows user to apply high torques without tiring and undo and fasten rusted, glued or tightly fastened screws easily.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Ergonomic and powerful fastening
  • 2in1 - T-handle with added wrench function
  • Long service life and reliability due to optimal material rigidity
  • Perfect for confined spaces
  • The Wiha Comfort grip T-handle L-key with side drive is the tool to use when you need to apply high torques comfortably. Thanks to its ergonomic handle design with integrated soft zones, the T-handle is perfectly sized in the hand. Fewer pressure surfaces and less stress on muscles makes working with this tool a pleasure. Thanks to the one-piece blade, the integrated side drive is able to withstand maximum stress loads and enables users to undo and tighten screwed connections which have rusted, become stuck or fastened really tightly. The free hand resting on the handle ensures added stability, preventing the blade from slipping out of the screw head suddenly and thus protecting the screw and blade from damage. The hexagonal ball end enables users to fasten and unfasten effortlessly at an angle of up to 25°.

Feature:

  • Side drive, T-handle (mm): 13
  • Internal hexagon (mm): 3
  • Handle diameter (mm): 26
  • Handle width (T-handle) (mm): 80
  • Length T-handle blade (mm): 150
  • Technical weight (g): 36.76

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart