Arc punch 18 mm

Article no.: 4544190
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification & Classification

Article number 4544190
Copy
EAN / GTIN 4017981570183
Copy
Manufacturer number 4544190
Copy
L-Number L60160 4247
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For stamping out cardboard, leather, rubber, sealing materials and other soft materials
  • Cutting edge hardened
  • Shaft blue varnished

Feature:

  • Design: Cutting edge hardened
  • Hole diameter [inch]: 11/16 ″
  • Hole diameter [mm]: 18 mm
  • Surface: lacquered
  • Total height [mm]: 30 mm
  • Total length [mm]: 148 mm
  • Total width [mm]: 39 mm
  • Use/application: For punching out cardboard, leather, rubber, sealing materials and other soft materials
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart