Stepped key

Article no.: 4541250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4541250
    EAN / GTIN 4017981376105
    Manufacturer number 4541250
    L-Number L60160 3865

    Description

    Description:

    • Drive with 18 mm square
    • Enamelled blue
    • Painted blue

    Feature:

    • 1000 V insulated: no
    • Drive type/drive: Single square
    • Fuse: Ball catch groove
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • Surface: blue lacquered
    • Use/application: For installing and removing valve nipples 3/8″, 1/2″, 3/4″, 1″, 1.1/4″.
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart