Arc punch 24 mm

Article no.: 4540440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Punching tool

    Identification numbers & Classifications

    Article number 4540440
    EAN / GTIN 4017981570244
    Manufacturer number 4540440
    L-Number L60160 6163

    Description

    Description:

    • For stamping out cardboard, leather, rubber, sealing materials and other soft materials
    • Cutting edge hardened
    • Shaft blue varnished

    Feature:

    • Design: Cutting edge hardened
    • Hole diameter [inch]: 15/16 ″
    • Hole diameter [mm]: 24 mm
    • Surface: lacquered
    • Total height [mm]: 37 mm
    • Total length [mm]: 172 mm
    • Total width [mm]: 48 mm
    • Use/application: For punching out cardboard, leather, rubber, sealing materials and other soft materials

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart