Angle bender 70 mm

Article no.: 4539940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 4539940
EAN / GTIN 4017981280075
Manufacturer number 4539940
L-Number L60160 1461

Description

Description:

  • Optionally available is the bending tool no. 280072 for greater material thicknesses - see E 280 bending tools
  • With stepless adjustable angle stop
  • With length stop
  • Manual base unit for mounting on a workbench, with optional tripod no. 268500 for stationary use
  • With optional available angle no. 280250 for vice fixture
  • Bending tools for various applications are optionally available - see E 280 Bending tools

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart