Cutting wheel for steel

Article no.: 4536410
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter wheel

Identification & Classification

Article number 4536410
EAN / GTIN 4017981210201
Manufacturer number 4536410
L-Number L60160 2370
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Cutting wheel for 210015

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 11 mm
  • Hub width [mm]: 11 mm
  • REACH registration available: no
  • VDE certified: no
  • Wheel-Ø [mm]: 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart