Chain pipe wrench, American pattern

Article no.: 4535360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 4535360
    EAN / GTIN 4017981122023
    Manufacturer number 4535360

    Description

    Description:

    • Tempered steel acc. to EN 10083
    • With hardened exchangeable jaws, toothed on both sides
    • Stove enamelled blue

    Feature:

    • 1000 V insulated: no
    • Colour: Blue
    • Material: Tempered steel
    • Non-sparking version: no
    • REACH registration available: no
    • Size [inch]: 1/8-2
    • Size [mm]: 10-60
    • Surface: Blue stove enamelled
    • Total length [inch]: 20
    • Total length [mm]: 510 mm
    • Tube-Ø [inch]: 1/8-2
    • Tube-Ø [mm]: 60 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart