Spare chain

Article no.: 4535280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Chain

    Identification numbers & Classifications

    Article number 4535280
    EAN / GTIN 4017981120203
    Manufacturer number 4535280
    L-Number L60160 4486

    Description

    Description:

    Spare chain BOSS

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • Size [inch]: 3/8-4
    • Size [mm]: 17-114
    • Total length [mm]: 450 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart