DIN69871 40 EM10X 50 DIN 69871 Form AD Taper Shanks Holders with DIN 6359-HB for DIN 1835 Form B Weldon Shanks

Article no.: 4535023
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Short drill chuck

Identification & Classification

Article number 4535023
EAN / GTIN 7291075127225
Manufacturer number 4535023
L-Number L24120 2809

Description

Description:

End Mill Holders, Body Diameter (BD) 35 mm, Connection Diameter Workpiece Side (DCONWS) 10 mm, Overall Length (OAL) 118.4 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 35 mm
  • Connection Code Machine Side (CCMS) DIN69871
  • Connection Diameter Workpiece Side (DCONWS) 10 mm
  • Overall Length (OAL) 118.4 mm
  • Protruding Length (LPR) 50 mm
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart