{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | 360 degrees | |
Scale divisions | 0.05 degrees | |
Error limit | ± 0.3 degrees | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Stock length | 300 mm | |
Measurement technology | digital | |
Type of product | Protractor |
Article number | 453430 300 | |
EAN / GTIN | 4045197713889 | |
Manufacturer number | 453430 300 |