Water pump pliers

Article no.: 4533310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 4533310
EAN / GTIN 4017981914420
Manufacturer number 4533310
L-Number L60160 4985

Description

Description:

  • Chrome-vanadium steel
  • With box joint
  • Drop forged
  • Drop-forged

Feature:

  • 1000 V insulated: no
  • Clamping width [mm]: 33 mm
  • Head thickness T1 [mm]: 7,5 mm
  • Head width 1 [mm]: 40,0 mm
  • Jaw length L3 [mm]: 35 mm
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: blue lacquered
  • Total length [mm]: 240 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart