BT30 MT2X 60 DIN 6383 / DIN 228-2 Form D Tang Morse Tapered Adapters with BT MAS-403 A Tapered Shanks

Article no.: 4533062
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Arbor adapter

Identification numbers & Classifications

Article number 4533062
EAN / GTIN 7291075131680
Manufacturer number 4533062
L-Number L24120 868

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 38 mm, Shank Size (SS) 30

Feature:

  • Body Length (LB) 38 mm
  • Connection Code Machine Side (CCMS) SKG50C0300$$$$
  • Connection Retention Knob Thread Size (CRKS) M12
  • Protruding Length (LPR) 60 mm
  • Shank Size (SS) 30

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart