BT50 MT2 DRW DIN 6364 / DIN 228-2 Form B Draw Bar Morse Tapered Adapters with BT MAS-403 A Tapered Shanks

Article no.: 4533050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Arbor adapter

Identification numbers & Classifications

Article number 4533050
EAN / GTIN 7291075131789
Manufacturer number 4533050
L-Number L24120 834

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 22 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 22 mm
  • Connection Code Machine Side (CCMS) SKG50C0500$$$$
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 60 mm
  • Shank Size (SS) 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart