Ring open-end spanner set 12 pcs. in holder

Article no.: 45321
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45321
EAN / GTIN 4010995453213
Manufacturer number 45321
L-Number L60070 4790

Description

Description:

  • Application: For installation and mounting work. Eminently suitable for working in confined spaces.
  • Improved accessibility
  • Well organized storage
  • Reduces the risk of injury
  • Tightening and loosening strongly tightened hex screws and nuts requires an enormous amount of force. With the leverage action from the Wiha ring open-end spanners or also called ring spanners, the user can easily open any fastening. The jaw end is also excellently suited for tightening screws and nuts. With 15° jaw positioning, the jaw end is perfect for working in confined spaces. On the other side, the ring side is suitable for secure fastening in places difficult to access without slipping. Made of high quality chrome vanadium steel, the ring open-end spanners from Wiha are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean as well as non-slip surface which provides strong grip even in oily or wet working situations. The set includes a total of the 12 most commonly used sizes (6/7/8/9/10/11/12/13/14/17/19/22), neatly stored in a convenient holder which ensures for a clearly arranged storage and easy removal.
  • Based on DIN 3110

Supplied with:

  • 1x 6 mm x 6 mm (45404)
  • 1x 7 mm x 7 mm (45405)
  • 1x 8 mm x 8 mm (45406)
  • 1x 9 mm x 9 mm (45407)
  • 1x 10 mm x 10 mm (45408)
  • 1x 11 mm x 11 mm (45409)
  • 1x 12 mm x 12 mm (45410)
  • 1x 13 mm x 13 mm (45411)
  • 1x 14 mm x 14 mm (45412)
  • 1x 17 mm x 17 mm (45413)
  • 1x 19 mm x 19 mm (45414)
  • 1x 22 mm x 22 mm (45415)
  • 1x holder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart