{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Scale divisions | 1 degrees | |
Error limit | ±30 arc min. | |
Stock length | 300 mm | |
Graduated arc ⌀ | 200 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | Wallet | |
Type of product | Protractor |
Article number | 453000 200X300 | |
EAN / GTIN | 4045197205919 | |
Manufacturer number | 453000 200X300 |