Screwdriver with bit magazine PocketMax® magnetic Mixed with 8 bits, 1/4″

Article no.: 45292
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45292
EAN / GTIN 4010995452926
Manufacturer number 45292

Description

Description:

  • Increases your efficiency: Your daily companion – always have the relevant profiles with you.
  • Increases your flexibility: Standard bits are also suitable for machine operation.
  • Saves space: Compact and light tool, fits into any pants pockets.
  • Protects your health: No risk of injury, *all bits stowed safely inside the handle.
  • Application: The compact alternative to a set of screwdrivers.
  • Simply pull - magnetic closure
  • Fits in every trouser pocket
  • The most common bits in the tool
  • Versatile use
  • Multitools are truly multi-faceted, if only they were not so large and heavy. The compact and light PocketMax® from Wiha conveniently fits into any shirt or pants pocket and is the ideal companion for every professional. The bit depot securely stowed in the handle includes eight standard bits 1/4″″ C 6.3 that can be used manually and with machine operation. Thanks to a magnetic shut function, the bit depot can very easily be opened to remove the bits.
    Searching for the right bit is therefore a thing of the past. During closing, the bit depot smoothly and easily glides back into the shaft and practically closes by itself thanks to the magnet. The magnetic bit chuck ensures convenient and quick bit change. The twistable cap brings a further advantage, ensuring convenient handling.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 4.5 mm (01623)
  • 1x Bit Standard 25 mm Slotted 1/4″ C6,3 6.5 mm (01626)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH1 (01657)
  • 1x Bit Standard 25 mm Phillips 1/4″ C6,3 PH2 (01658)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ1 (01688)
  • 1x Bit Standard 25 mm Pozidriv 1/4″ C6,3 PZ2 (01689)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T15 (01717)
  • 1x Bit Standard 25 mm TORX® 1/4″ C6,3 T20 (01718)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart