Wall box installation tool set 23 pcs. incl. multifunctional bag

Article no.: 45289
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45289
EAN / GTIN 4010995452896
Manufacturer number 45289

Description

Description:

  • Simplifies your work: All tools securely arranged in a robust, orderly bag.
  • Increases your efficiency: 4 in 1: round stripper, longitudinal stripper, hook knife and stripping station in one tool.
  • Increases your efficiency: Clean work thanks to cable cutting without crushing.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Insulated tools for working on charging stations and wall-mounted vehicle charging equipment.
  • Universally suitable for all wall boxes
  • Protects material from damage and follow-up work
  • slimBits allow access to low-lying screws thanks to inserted insulation
  • Round stripping, lengthwise stripping, cutting and skinning
  • Expandable and compatible with EVF products
  • The mounting and installation of wallboxes require special qualifications from the employees as well as safe, certified equipment. With the tool set, the user always has the right tool at hand. Safely stored and tidy in a robust multifunctional bag, these electrician's tools are perfectly suited for mobile use. As holder of a design patent, the bag from Wiha inspires with its multifunctional usability. When unfolded, it functions as a work bench stand for easy retrieval of the tools. The strap for hanging the bag on the wall and the removable base provide additional value. With its versatile interchangeable bit system, the tool set offers optimum space saving. Thanks to Wiha slimTechnology, the included slimBit blades are up to 33% slimmer and can thus easily reach low-lying screw and spring elements. In combination with the extra-short Stubby handle, screws can be effortlessly reached, even in confined spaces. The set contents can be used in a variety of ways, so you will always find the right tool, even when working at a distribution cabinet. Each tool in the set has undergone individual piece testing as per international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Tested according to IEC 60900.

Feature:

  • Tool for electrics: Yes
  • ESD article: No

Supplied with:

  • 1x Screwdriver with bit holder SoftFinish® electric slimVario Stubby
  • 1x Screwdriver with bit holder SoftFinish® slimVario® electric
  • 1x Torque screwdriver TorqueVario®-S electric variably adjustable torque limit
  • 1x Universal key with double joint with triangular heads, square heads and double bit 7-9- 5 - 8- 3 - 5 (44001)
  • 1x Stripping multi-tool for round cables 125 mm, 5″ (44242)
  • 1x Cable cutter Professional electric with switchable opening spring 210 mm, 8 1/4″ (43662)
  • 1x Needle nose pliers Professional electric with cutting edge curved shape, approx. 40° 200 mm, 8″ (26729)
  • 1x Extension slimVario® electric for slimBits 6.0 mm x 69.5 mm (43292)
  • 1x Setting tool for torque screwdriver with long handle 90 mm (26864)
  • 1x Adapter TorqueVario-S electric for slimBits 6.0 mm (35870)
  • 1x slimBit electric bit Phillips PH1 x 75 mm (34583)
  • 1x slimBit electric bit Phillips PH2 x 75 mm (34584)
  • 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ1 x 75 mm (34589)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ2 x 75 mm (34590)
  • 1x slimBit electric bit TORX® T20 x 75 mm (35509)
  • 1x slimBit electric bit TORX® T25 x 75 mm (36071)
  • 1x slimBit electric bit Hex 2.5 mm x 75 mm (37224)
  • 1x slimBit electric bit Hex 3.0 mm x 75 mm (37147)
  • 1x slimBit electric bit Hex 4.0 mm x 75 mm (37225)
  • 1x slimBit electric bit Hex 5.0 mm x 75 mm (37226)
  • 1x Functional bag Empty (43474)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart