Ring ratchet open-ended spanner set 7 pcs. in holder

Article no.: 45244
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45244
EAN / GTIN 4010995452445
Manufacturer number 45244

Description

Description:

  • Increases your efficiency: Fastening without interruption thanks to a finely toothed ratchet wrench.
  • Simplifies your work: With a convenient holder for clearly arranged storage and easy withdrawal.
  • Increases your efficiency: Improved accessibility in confined spaces thanks to 15° jaw positioning and double hex ring ratchet.
  • Application: For installation and mounting work.
    Eminently suitable for working in confined spaces.
  • Tightening and loosening strongly tightened hex screws and nuts requires an enormous amount of force. With the leverage action from Wiha's ring ratchet open-ended spanner, the user can easily open any fastening. The jaw end is also excellently suited for tightening screws and nuts. With 15° jaw positioning, the jaw end is perfect for working in confined spaces. Similarly, when working with the ring ratchet, the user benefits from the double hex design and the fine toothing with 72 teeth, offering a short return angle and highest comfort when working in confined spaces. By simply turning around its own axis, it can be switched between right and left rotation. Made of high quality chrome vanadium steel, the ring ratchet open-end spanners are distinguished by their longevity and robustness, not the least thanks to their corrosion-resistant and easy to clean surface. The set includes the 7 most commonly used sizes (8, 10, 12, 13, 15, 17, 19 mm), neatly stored in a convenient holder. The holder can be opened with a single hand to remove the appropriate size.The non-slip surface finish ensures a strong grip, even in oily or wet work situations.
  • Based on DIN 3113

Supplied with:

  • 1x Ring ratchet open-end spanner 8 mm x 8 mm (30308)
  • 1x Ring ratchet open-end spanner 10 mm x 10 mm (30310)
  • 1x Ring ratchet open-end spanner 12 mm x 12 mm (44653)
  • 1x Ring ratchet open-end spanner 13 mm x 13 mm (30313)
  • 1x Ring ratchet open-end spanner 15 mm x 15 mm (44656)
  • 1x Ring ratchet open-end spanner 17 mm x 17 mm (30317)
  • 1x Ring ratchet open-end spanner 19 mm x 19 mm (30319)
  • 1x holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart