DIN2080 50 MT4 DRW DIN 6364 Morse Taper Adapters with DIN 228-2 Form B Draw Bar and DIN 2080 A Tapered Shanks

Article no.: 4524006
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Arbor adapter

Identification & Classification

Article number 4524006
Copy
EAN / GTIN 7291075132649
Copy
Manufacturer number 4524006
Copy
L-Number L24120 453
Copy

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 49.8 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 49.8 mm
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 80 mm
  • Shank Size (SS) 50

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart