Hard metal tip flat scraper

Article no.: 4523000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 4523000
EAN / GTIN 4017981468251
Manufacturer number 4523000
L-Number L60160 1361

Description

Description:

  • Wooden handle
  • with wooden handle

Feature:

  • 1000 V insulated: no
  • Blade interchangeable: no
  • Blade length: 250 mm
  • Blade shape: Flat
  • Blade thickness: 5,0 mm
  • Blade width: 30,0 mm
  • REACH registration available: no
  • Total length [mm]: 365 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart