Crimp tool automatic For wire-end sleeves square crimping with rotating crimping head 0,08 - 16 mm² 193 mm, 0.08 - 16

Article no.: 45223
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 45223
Copy
EAN / GTIN 4010995452230
Copy
Manufacturer number 45223
Copy
L-Number L60070 4721
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Makes handling easier: 360° rotatable crimping die open on 'both' sides for optimal accessibility.
  • Increases your efficiency: Pressing power automatically adjusted to the wire end sleeve dimensions.
  • Increases your efficiency: Covers a large application area from 0.08 - 16 mm².
  • Lowers your costs: An emergency lever enables users to manually interrupt the crimping process at any time to protect the pliers.
  • Application: For processing of wire-end sleeves with and without isolating collar according to DIN 46228, EN 50027.
  • Large crimping range from 0,08 - 16,00 mm² / 2 x 0,25 - 2 x 10,00 mm²
  • High quality crimping thanks to automatically adjusted pressure force
  • Cancel manually by emergency unlocking
  • 360° rotatable for optimal accessibility in narrow places
  • Crimping wire-end sleeves on hard to access cables is usually very challenging in practice. The automatic crimping pliers with square crimping from Wiha come with a 360° rotatable crimping head, which allows front and side access in 45° grids. In addition, the crimping opening is accessible from both sides and can handle wire-end sleeves up to a length of 18mm. With a crimping range from 0.08 to 16mm², the crimp tool from Wiha covers an extensive application range and is also suitable for crimping twin sleeves up to 2x10mm². An automatic crimping function sets the tool automatically to the different cross sections while ensuring that the crimping process is fully implemented. With the emergency release function, the crimping process can be manually interrupted at all times. In addition, the ergonomic soft handles with anti-slip protection allow comfortable operation. The lightweight easy to handle crimp tool with toggle joint technology ensures high power transmission, facilitating your work. Highly rigid special steel guarantees stability and durability.

Feature:

  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Width (mm): 24
  • Height (mm): 62
  • Overall length (mm): 193
  • Area stripped, cross section min (mm²): 0.08
  • Area stripped, cross section max (mm²): 16
  • Area stripped, cross section min – max (mm²): 0.08 - 16
  • Area stripped min (AWG): 28
  • Area stripped max (AWG): 5
  • Area stripped min - max (AWG): 28 - 5
  • Min AWG size: 28
  • Max AWG size: 5
  • Min. - Max. AWG size: 28 - 5
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart