Rotational field indicator 100 - 700 V AC, CAT IV

Article no.: 45221
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45221
EAN / GTIN 4010995452216
Manufacturer number 45221

Description

Description:

  • Simplifies your work: LED display for easy to read measurement results.
  • Increases your efficiency: Simple determination of the rotary field and phase indication in a single tool.
  • Increases your flexibility: Testing tips for variable application options.
  • Product dimensions: 93 x 75 x 31 mm
  • Application: Determination of the rotation direction and monitoring the phases.
  • Measuring category: CAT IV 600 V
  • Suitable for eMobility
  • Overvoltage protection, 600 V
  • Cat IV, 1,000 V
  • Rotating field determination and phase display
  • LED display
  • Determining the direction of rotation in a three-phase power supply to check electrical connections? Not a problem with the Wiha rotational field indicator with integrated phase display. The rotation direction as well as the live phases are reliably indentified with the help of an LED display. In combination with the included test tips, the rotation indicator from Wiha offers great testing flexibility. The rotational field indicator works with the mains voltage itself, so no batteries are required. According to the measurement category CAT III up to 1,000 V and CAT IV up to 600 V the rotation indicator offers maximum safety for working directly on the source of low voltage installations.
  • IEC/EN 61010-1, IEC/EN 61577-7, IEC/EN 611010-031, IP40

Feature:

  • Self service - packing: No
  • Width (mm): 75
  • Height (mm): 31
  • Overall length (mm): 93
  • Voltage V AC (min): 100
  • Voltage V AC (max): 700
  • Voltage V AC min – max: 100 - 700
  • Voltage V DC (min): 100
  • Voltage V DC (max): 700
  • Voltage V DC min – max: 100 - 700
  • Current input: 3.5
  • Max. input voltage per phase (Lx) against neutral (N): 400
  • LED and signal sound: Yes
  • Measuring category: CAT IV 600 V
  • Overvoltage protection (V): 600V
  • Protection class IP: IP40
  • Rotation field indication: LED L, R
  • Operating temperature min - max (°C): 0 - 40
  • Height above sea level: 2000
  • Phase display: LED L1, L2, L3
  • Warning: LED Warnung
  • Voltage range phase against phase (V): 100V - 700V
  • Measuring lines: 3
  • Contamination level: 2
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart