Voltage and continuity tester 0.5 - 1,000 V AC, CAT IV incl. 2x AAA batteries

Article no.: 45217
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45217
EAN / GTIN 4010995452179
Manufacturer number 45217
L-Number L60070 4824

Description

Description:

  • Increases your flexibility: Covers the relevant voltage range for the work of an electrician.
  • Simplifies your work: Large LCD display with background illumination, LED scale and signal sound for easy to read measurement results.
  • Simplifies your work: An integrated flashlight function ensures optimal illumination.
  • Meets your requirements: Checking the FI trigger by means of two load buttons.
  • Product dimensions: 240 x 75 x 30 mm
  • Application: To determine zero voltage.
  • Application: For standardized voltage testing, continuity testing, rotational field testing and resistance testing incl. FI protective switch measurement.
  • Measuring category: CAT III 1.000 V / CAT IV 600 V
  • Standards:

  • Suitable for photovoltaic systems
  • 0.5 - 1,000 V AC / 1,500 V DC
  • CAT III 1,000 V / CAT IV 600 V
  • One-handed test
  • Rotary field measurement
  • FI load buttons
  • Safety rule: determine zero voltage! The voltage and continuity tester from Wiha is your ideal daily companion to easily check this prerequisite of the safety rule and to support you with the various requirements in your daily work. It allows voltage testing of an extensive range from 0.5 V to 1,000 V AC or 1,500 V DC. In addition, the voltage tester can be used for continuity testing, optical rotational field testing, single-pole testing, and automatic polarity detection. Plus, resistance measurements and frequency measurements can also be conducted. Thanks to a large digital LCD display with background illumination and an LED display, the measurement results are immediately readable. An additional signal sound indicates the current flow during the continuity check. The check can also be conveniently carried out on sockets with a single hand thanks to the integrated spacer. In addition, the voltage tester from Wiha has an integrated flashlight function, providing optimal illumination conditions even in poorly lit work environments. Simultaneous pressing of both buttons on both handles of the test tips allows the functional test of the FI protective switch by connecting a load. According to the measurement categories CAT III up to 1000 V and CAT IV up to 600 V, the voltage and continuity tester from Wiha offers maximum safety for working on building installation and directly on the sources of low-voltage installations.
  • IEC/EN 61243-3:2014, IP64, CE

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart