DIN2080 40 SEM 32X 23 DIN 3937 Shell Mill Holders with DIN 2080 A Tapered Shanks

Article no.: 4520003
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4520003
EAN / GTIN 7291075132304
Manufacturer number 4520003
L-Number L24120 2300

Description

Description:

Shell Mill Holders, Body Diameter (BD) 66 mm, Body Length (LB) 23 mm, Connection Diameter Workpiece Side (DCONWS) 32 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 66 mm
  • Body Length (LB) 23 mm
  • Clamping Length Workpiece Side (LSCWS) 24 mm
  • Connection Diameter Workpiece Side (DCONWS) 32 mm
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart