DIN69871 40 SRKIN 16X80CX Thermal Shrink Chucks with DIN69871 Form AD Tapered Shank and Jet Coolant Grooves along the Shank Bore

Article no.: 4517280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 4517280
    EAN / GTIN 7291075392876
    Manufacturer number 4517280
    L-Number L24120 2258

    Description

    Description:

    Shrink Fit Holders, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 40

    Feature:

    • Connection Diameter Workpiece Side (DCONWS) 16 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart