CAT40 SRKIN 1X4.000 CX Thermal Shrink Chucks with Caterpillar Form AD Tapered Shank and Jet Coolant Grooves along the Shank Bore

Article no.: 4517250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4517250
EAN / GTIN 7291075394108
Manufacturer number 4517250
L-Number L24120 947

Description

Description:

Shrink Fit Holders ,Connection Diameter Workpiece Side (DCONWS) 1″ ,Shank Size (SS) 40

Feature:

  • Body Length_2 (LB_2): 2.62″
  • Connection Diameter Workpiece Side (DCONWS): 1″
  • Shank Size (SS): 40

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart