Multinorm Winter Jacket Hi-vis yellow/navy blue XXXL

Article no.: 451715343389XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size 3XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 451715343389XXXL
EAN / GTIN 7330509823408
Manufacturer number 451715343389XXXL

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, ripstop, flame resistant, antistatic, laminated, waterproof 12000 mm, windproof, breathable Ret 8, 15, 290 g/m²

Finish
Adjustable hem with hook-and-loop, Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop and wristlet

Pockets
Chest pockets with zipper and D-ring
Bellowed front pockets, Front pockets with zipper, fleece-lined
Inner document pocket
Inner pockets, one with zipper

Lining
Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Oil, dirt and water repellent, Metal-free, Dark colour field in high grime-exposure sections

Details
Inside of collar in contrasting colour, High collar with covererd zipper, With buttons for attachment of hood (sold separately, 2167)
Good surface for transfer
Plastic snaps
ID-kortsficka säljes separat
Loops placed on both sides of chest for placement of gas detector/oxygen meter/microphone
External certification labels

Front closure
Front closure with push buttons, Robust hidden two-way plastic zipper

Reflex
Segmented flame resistant transfer reflective tape, Reflective details on shoulder

Description:

  • The ultimate flame retardant winter jacket from Blåkläder
  • The ideal choice if you work in exposed flame environments, this jacket also readily shields you against cold, wind and rain with its warm lining, laminated fabric and taped seams
  • A completely metal free garment with cut transfer reflector tape and reflective details on the shoulders ensuring visibility in every direction, cosy thermal fleece inside the pockets and a two-way plastic zip
  • This jacket can overcome any climate challenge, so you can tackle any job
  • Helmet-fitted hood 2167 sold separately
  • The jacket is also available in a women's model 4917
  • Certified to IEC 61482-2 : APC 2, ELIM 33 cal/cm² and ATPV 39 cal/cm²
  • EN 1149, EN ISO 11612, EN ISO 11611, EN 13034 and EN ISO 20471
  • EN 343 4/1 - Water column rating: 12,000 mm
  • EN 342 together with model 1817 - CLO rating 2.19, Icler 0.339 m² K/W

Standard:

  • EN 343, Class 4,1
  • Certified according to EN ISO 20471, XS-S Class 2, M-> Class 3
  • EN 13034 PB [6]
  • Certified according to EN 342 when used with art 1817
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, C1, E3, F1
  • EN 61482-2, APC 2
  • ATPV- 39 cal/cm²
  • ELIM- 33cal/cm²

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart