PS BT30 15 M12 JISB BT Pull Stud with JIS 6339 Retention Knob

Article no.: 4517075
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pull Stud

Identification numbers & Classifications

Article number 4517075
EAN / GTIN 7291075137699
Manufacturer number 4517075
L-Number L24000 322

Description

Description:

Pull Studs (Retention Knobs), Body Diameter (BD) 12.5 mm, Connection Retention Knob Thread Size (CRKS) M12, Shank Size (SS) 30

Feature:

  • Body Diameter (BD) 12.5 mm
  • Body Half Taper Angle (BHTA) 75 Degrees
  • Body Length (LB) 18.4 mm
  • Connection Retention Knob Thread Size (CRKS) M12
  • Overall Length (OAL) 43 mm
  • Shank Size (SS) 30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart