PS BT40 15 M16 JISB BT Pull Stud with JIS 6339 Retention Knob

Article no.: 4517016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pull Stud

    Identification numbers & Classifications

    Article number 4517016
    EAN / GTIN 7291075137682
    Manufacturer number 4517016
    L-Number L24000 445

    Description

    Description:

    Pull Studs (Retention Knobs), Body Diameter (BD) 17 mm, Connection Retention Knob Thread Size (CRKS) M16, Shank Size (SS) 40

    Feature:

    • Body Diameter (BD) 17 mm
    • Body Half Taper Angle (BHTA) 75 Degrees
    • Body Length (LB) 23 mm
    • Connection Retention Knob Thread Size (CRKS) M16
    • Overall Length (OAL) 54 mm
    • Shank Size (SS) 40

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart