Pelican pattern snips

Article no.: 4515330
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 4515330
EAN / GTIN 4017981423359
Manufacturer number 4515330
L-Number L60160 52

Description

Description:

  • For long straight continuous and figure cuts
  • Polished cutting edges
  • Sheet thickness max. 1.0 mm at strength 600 N/mm2
  • Black varnished, handles blue expoxy coated

Feature:

  • Colour: black varnished
  • Total length [mm]: 350 mm
  • Handle material: PVC-Überzug
  • Contents (number of pieces): 1 pcs.
  • subsequently adjustable: no
  • Nominal length [mm]: 350 mm
  • Net weight [kg]: 0,85 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart