Pelican pattern snips

Article no.: 4515250
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 4515250
Copy
EAN / GTIN 4017981423304
Copy
Manufacturer number 4515250
Copy
L-Number L60160 6412
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For long straight continuous and figure cuts
  • Polished cutting edges
  • Sheet thickness max. 1.0 mm at strength 600 N/mm2
  • Black varnished, handles blue expoxy coated

Feature:

  • Colour: black varnished
  • Total length [mm]: 300 mm
  • Handle material: PVC-Überzug
  • Contents (number of pieces): 1 pcs.
  • subsequently adjustable: no
  • Nominal length [mm]: 300 mm
  • Net weight [kg]: 0,73 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart