TOOL CLAMP 40 ROTARY Tool Clamp Fixture for ISO, DIN 69871 and BT MAS-403 Tool Shanks

Article no.: 4513063
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4513063
    EAN / GTIN 7291075138733
    Manufacturer number 4513063
    L-Number L24000 7

    Description

    Description:

    Tool Change Blocks, Connection Size (CSI) ROTARY

    Feature:

    • Body Diameter (BD) 82 mm
    • Body Length (LB) 56 mm
    • Connection Size (CSI) ROTARY
    • Shank Width (B) 104 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart