Combination stepped key

Article no.: 4513040
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Installation wrench

    Identification numbers & Classifications

    Article number 4513040
    EAN / GTIN 4017981380102
    Manufacturer number 4513040
    L-Number L60160 3785

    Description

    Kuvaus:

    • With pin, hexagon and bi-hexagon nut drive
    • 1/2″ square drive
    • Nickel-plated
    • nickel-plated

    Tunnus:

    • 1000 V insulated: no
    • Drive type/drive: Single square
    • REACH registration available: no
    • Surface: nickel-plated
    • Use/application: For installing and removing radiator valves and return fittings 3/8″ to 1″ and short tap extensions
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart