Plumber's wrench

Article no.: 4512820
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 4512820
EAN / GTIN 4017981378505
Manufacturer number 4512820
L-Number L60160 3781

Description

Description:

  • Depth up to 100 mm
  • For the installation and removal of radiator valves and runback screwed unions
  • For stud screws M6, M8, M10, M12 and for screw plugs 3/8″, 1/2″
  • Hexagon drive nut size 17, 22 mm
  • Chrome-plated
  • chrome-plated

Feature:

  • 1000 V insulated: no
  • Output size Hanger bolts: M6, M8, M10, M12
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 220 mm
  • Total width [mm]: 220 mm
  • VDE certified: no
  • Width across flats [mm]: 17
  • Width across flats 1 [mm]: 22

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart