DIN69871 50 AD BT/SK 40 DIN 2080, DIN 69871/A and BT MAS-403 Adapters with DIN 69871 Form A Taper Shanks

Article no.: 4511671
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 4511671
Copy
EAN / GTIN 7291075127997
Copy
Manufacturer number 4511671
Copy
L-Number L24120 1748
Copy

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 50.9 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 50.9 mm
  • Connection Code Machine Side (CCMS) SKG10C0400
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 70 mm
  • Shank Size (SS) 50

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart